Take 15% off your entire order!

Offer applied at checkout

KB Electronics Vari-Speed AC Motor Speed Control KBWC-15, Solid State

KB Electronics Vari-Speed AC Motor Speed Control KBWC-15, Solid State

Item #: WBB2016183

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Quantity

Customers Also Viewed

KB Electronics Vari-Speed AC Motor Speed Control KBWC-15, Solid State

The KBWC-15 is a Solid State AC Motor Speed Fan Control. It is designed for mounting in a 2" X 4" electrical wall box. It operates from 115 Volts, 50/60 Hz and has a maximum rating of 5.0 Amps @ 104°F (40°C). The variable speed motor control contains an On/Off line switch and a high gain RFI noise suppression filter. Applications include range hoods, vibrators, humidifiers, fireplace blowers, fans, laminar flow hoods, heat tunnels and stirrers.

Product Specifications

  • AMPS5
  • AMPS RANGE4
  • APPLICATIONFan Speed Control
  • APPROVALS OR CERTIFICATIONSUL/CSA
  • BRANDKB Electronics
  • COLORSilver
  • CONSTRUCTIONPlastic / Aluminum
  • FOR USE WITHVortex In-Line Duct Blower Fans
  • HEIGHT INCHES5 (12.7 cm)
  • HEIGHT RANGE1-12"
  • LENGTH INCHES3 (7.62 cm)
  • LENGTH RANGE1-12"
  • LIMITED WARRANTY YEARS1
  • MANUFACTURERS PART NUMBERVari-Speed
  • OPERATING TEMPERATUREUp To 40°C (104°F)
  • SWITCH TYPERotary Switch
  • VOLTAGE120
  • VOLTAGE RANGE115-120
  • WEIGHT LBS1 (.45 kg)
  • WIDTH INCHES3 (7.62 cm)
  • WIDTH RANGE1-12"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vortex Powerfan 10'' Back Draft Damper BDD10

Item #: B2263583

Not Yet Rated

Usually ships in 5 to 8 days

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KB Electronics Vari-Speed AC Motor Speed Control KBWC-15, Solid State

KB Electronics Vari-Speed AC Motor Speed Control KBWC-15, Solid State

Item #: WBB2016183

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant