6" In-Line Duct Fan With Metal Housing 418 CFM
See all 40 items in product family

6" In-Line Duct Fan With Metal Housing 418 CFM

Item #: WBB460901

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 262.95
Product Information
Customer Review
Product Q&A
Fantech Inline 6" Centrifugal Duct Fan Metal Housing - 418 CFM

Suitable for commercial ventilation and residential installations including kitchen range hood exhaust applications.

Product Specifications

    • AMPS1.02
    • AMPS RANGE1-2
    • APPROVALEnergy Star
    • BRANDFantech®
    • CFM HIGH418
    • COLORSilver
    • CONSTRUCTIONGalvanized Steel
    • DUCT SIZE INCHES6 (15.24 cm)
    • HEIGHT INCHES13-1/8 (33.34 cm)
    • HEIGHT RANGE12-24"
    • INLET/OUTLET DIAMETER INCHES6 (15.24 cm)
    • LENGTH INCHES6-5/8 (16.83 cm)
    • LENGTH RANGE1-12"
    • MANUFACTURER PART NUMBERFG6M
    • MAXIMUM STATIC PRESSURE2.1
    • PACKAGE QUANTITY1
    • RPM HIGH2,350
    • RPM HIGH RANGE2000-3000
    • VOLTAGE120
    • VOLTAGE RANGE115-120
    • WATTS120
    • WIDTH INCHES13-1/8 (33.34 cm)
    • WIDTH RANGE12-24"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

418-CFM DUCT FAN

Your review: I had this fan professionally installed to supplement my cooktop down draft system. It has nearly doubled my exaust fan capacity and is fairly quiet as well.

Is this review helpful?

Sort by: 
1 ...

1 Result