Take 15% off your entire order!

Offer applied at checkout

+

MasterCool® Whole House Side-Draft Evaporative Cooler AS1C5112 - 5,000 CFM 115V 12" Media

MasterCool® Whole House Side-Draft Evaporative Cooler AS1C5112 - 5,000 CFM 115V 12" Media

Item #: WBB240746

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Side Discharge
  • Down Discharge

Side Discharge

Price: $2,126.00

Quantity

Customers Also Viewed

MasterCool® Whole House Side-Draft Evaporative Cooler AS1C5112 - 5,000 CFM 115V 12" Media

The MasterCool® single inlet side-draft cooler comes with a 3/4 HP, 2-speed, 115V motor to cool up to 1600 square feet utilizing 12 rigid media. This evaporative cooler is powerful and low maintenance. The high-performance rigid media allows for total cooling comfort. The unit is energy efficient for great energy savings. Uses up to 75% less electricity than conventional air conditioning. The cooler cabinet resists impact & weather with a tough polyester resin coating on the exterior surface. Made in the USA. This evaporative cooler performs best in dry, arid climates. Cool Sand Color Finish. 49W x 42D x 28H Overall Dimensions. Horsepower rating based upon maximum speed/load.

Product Specifications

  • BRANDChampion Cooler
  • WIDTH INCHES42 (106.68 cm)
  • DEPTH INCHES49 (124.46 cm)
  • HEIGHT INCHES28 (71.12 cm)
  • DRAINAGE HOSE LENGTH FEET3-1/2 (1.07 m)
  • MEDIA DEPTH INCHES12 (30.48 cm)
  • COLORCool Sand
  • CONSTRUCTIONSteel
  • CFM HIGH5,000
  • SPEEDS2
  • COOLING SQ. FT.1,600
  • VOLTAGE115
  • HERTZ (HZ)60
  • AMPS11.2
  • HORSEPOWER3/4
  • CAPACITY GALLONS7.7 (29.15 l)
  • DISPLAY / INTERFACEDigital / T-Stat
  • MAX WATER USAGE (GAL/DAY)225 (851.72 l)
  • POWER CORD TYPEHard Wired
  • DRIVE TYPEBelt Drive
  • FILTER TYPERigid
  • TYPESide Discharge
  • LISTING, RATING, CERTIFICATIONUL Listed
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERAS1C5112
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MasterCool® Whole House Side-Draft Evaporative Cooler AS1C5112 - 5,000 CFM 115V 12" Media

MasterCool® Whole House Side-Draft Evaporative Cooler AS1C5112 - 5,000 CFM 115V 12" Media

Item #: WBB240746

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top