Take 15% off your entire order!

Offer applied at checkout

+

MasterCool® Whole House Side-Draft Evaporative Cooler AS2C7112 - 7,000 CFM 230V 12" Media

MasterCool® Whole House Side-Draft Evaporative Cooler AS2C7112 - 7,000 CFM 230V 12" Media

Item #: WBB240752

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Up Discharge
  • Down Discharge
  • Side Discharge

Side Discharge

  • SELECT
  • 115
  • 230

230

Price: $2,664.00

Quantity

Customers Also Viewed

MasterCool® Whole House Side-Draft Evaporative Cooler AS2C7112 - 7,000 CFM 230V 12" Media

The MasterCool® single inlet side-draft cooler comes with a 1 HP, 2-speed, 230V motor to cool up to 2200 square feet utilizing 12 rigid media. This side discharge evaporative cooler is one of the most powerful, low maintenance units on the market today. The unit has a uniquely engineered rust-free thermoplastic reservoir and uses high performance rigid media. Perforated air inlet screen provides more air flow than the competition. Energy efficient savings of up to 75% over traditional air conditioning. Made in the USA. This evaporative cooler performs best in dry, arid climates. Cool Sand Color Finish. 52W x 42D x 34-5/8H Overall Dimensions. Horsepower rating based upon maximum speed/load.

Product Specifications

  • BRANDChampion Cooler
  • WIDTH INCHES42 (106.68 cm)
  • DEPTH INCHES52 (132.08 cm)
  • HEIGHT INCHES34-5/8 (87.95 cm)
  • DRAINAGE HOSE LENGTH FEET3-1/2 (1.07 m)
  • MEDIA DEPTH INCHES12 (30.48 cm)
  • COLORCool Sand
  • CONSTRUCTIONSteel
  • CFM HIGH7,000
  • SPEEDS2
  • COOLING SQ. FT.2,200
  • VOLTAGE230
  • HERTZ (HZ)60
  • AMPS16.8
  • HORSEPOWER1
  • CAPACITY GALLONS10.4 (39.37 l)
  • DISPLAY / INTERFACEDigital / T-Stat
  • MAX WATER USAGE (GAL/DAY)315 (1192.4 l)
  • POWER CORD TYPEHard Wired
  • DRIVE TYPEBelt Drive
  • FILTER TYPERigid
  • TYPESide Discharge
  • LISTING, RATING, CERTIFICATIONUL Listed
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERAS2C7112
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MasterCool® Whole House Side-Draft Evaporative Cooler AS2C7112 - 7,000 CFM 230V 12" Media

MasterCool® Whole House Side-Draft Evaporative Cooler AS2C7112 - 7,000 CFM 230V 12" Media

Item #: WBB240752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top