Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Thermostats

Thermostats are devices used to regulate and control the temperature of heating, ventilation, and air conditioning systems. Precise temperature control promotes energy efficiency, cutting down on operating costs. The thermostats feature easy to use interfaces, making them user friendly. Different height, width, and depth options cater to different spaces and applications. Ideal for commercial and residential applications.
127 Results

Ships From Canada

Availability

Voltage

View All Voltage

Programmable

View All Programmable
View All Type
View All For Use With
View All Length
View All Brand
View All Depth
View All Width
View All Height
View All Color
View All Price
127 Results
Compare
1
1
$26.95
Ships Same Day

Width

2-1/2 in

Height

4-1/2 in

Depth

1-3/4 in

Stages

1H

Compare
BESTSELLER
1
1
$235.95
Ships in 2 Business Days

Width

3-1/4 in

Height

4 in

Depth

2 in

Stages

1H

Compare
BESTSELLER
1
1
$185.95
Ships in 2 Business Days

Width

3-1/4 in

Height

4 in

Depth

2 in

Stages

1H

Compare
1
1
$48.95
Ships Same Day

Width

3 in

Height

5 in

Depth

1 in

Stages

1H

Compare
BESTSELLER
1
1
$48.95
Ships Same Day

Width

3 in

Height

5 in

Depth

1 in

Stages

1C

Compare
1
1
$55.95
Ships Same Day

Width

2-13/16 in

Height

5-1/2 in

Depth

1-1/2 in

Stages

1H