Take 15% off your entire order!

Offer applied at checkout

Tutco® Crankcase Heater CH1966 Round 575V 40 Watt

Tutco® Crankcase Heater CH1966 Round 575V 40 Watt

Item #: WBB238393

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $15.50

Quantity

Customers Also Viewed

Tutco® Crankcase Heater CH1966 Round 575V 40 Watt 27-1/8 Max Girth

  • Corrosion resistant exterior
  • Silicone rubber element and insolated lead wires rated for 150°C
  • Custom leads and terminations available
  • Voltages through 600 VAC
  • Wattage for each model matches compressor requirements
  • Completely moisture-proof
  • Quick and easy installation
  • Nominal power consumption
  • UL recognized

Product Specifications

  • BRANDTutco
  • GIRTH MIN INCHES19-15/16 (50.64 cm)
  • GIRTH MAX INCHES27-1/8 (68.9 cm)
  • VOLTAGE575
  • WATTS40
  • SHAPERound
  • FOR USE WITH--
  • MANUFACTURER'S PART NUMBERCH1966
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tutco® Crankcase Heater CH2306 Round 575V 70 Watt

Item #: B238508

Not Yet Rated

$17.25

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tutco® Crankcase Heater CH1966 Round 575V 40 Watt

Tutco® Crankcase Heater CH1966 Round 575V 40 Watt

Item #: WBB238393

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant