36 Inch NSF-37 Certified Air Curtain, 208V, Unheated, 3PH, Stainless Steel
See all 66 items in product family

36 Inch NSF-37 Certified Air Curtain, 208V, Unheated, 3PH, Stainless Steel

Item #: WBB824323

Usually ships in 22 to 25 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,979.00
Product Information
Customer Review
Product Q&A
If unsure which is the correct Air Curtain for your specific application, please click on This Link, complete the quick quote sheet, and return to your Global Sales Representative who will be able to provide you with the best fit.

Global Industrial NSF-37 Certified Air Curtain, 36W Door, 208V, 3/4HP, 3 PH, Stainless Steel

Features
  • Sanitation Listed to Standard NSF-37
  • Interior or exterior installation
  • Stops insects, dust, odors
  • Includes roller/plunger door switch
  • Stainless steel construction
  • Totally enclosed motors
  • High efficiency plenum
  • Easy installation
  • Ideal for restaurant and kitchen doors
Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • DOOR WIDTH INCHES36
    • NOZZLE WIDTH INCHES36 (91.44 cm)
    • OVERALL WIDTH INCHES37 (93.98 cm)
    • MAXIMUM DOORWAY HEIGHT FEET7 (2.13 m)
    • WEIGHT LBS90 (40.91 kg)
    • COLOR FINISHStainless Steel
    • CONSTRUCTION304 Stainless Steel
    • CFM AT NOZZLE2541
    • MAX NUMBER CFM AT NOZZLE2899
    • MAX NUMBER FPM AT NOZZLE4218
    • VOLTAGE208
    • PHASE3
    • HERTZ60
    • HORSEPOWER3/4
    • AVG NUMBER FPM AT NOZZLE3695
    • COMMERCIAL INDUSTRIALCommercial/Food Service
    • HEATING OPTIONUnheated
    • NUMBER OF MOTORS1
    • OUTLET VELOCITY UNIFORMITY0.95
    • SERIESRBT
    • DECIBELS (DB)63
    • DESCRIPTIONNSF-37 Certified Air Curtain
    • FOR USERestaurant, Kitchen Doors
    • APPROVALS OR CERTIFICATIONSConforms to NSF 37 Standard
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERRBT-1-36-208/3/60
    • DOOR HEIGHT FEET7 (2.13 m)