Take 15% off your entire order!

Offer applied at checkout

Hubbell ACA16335-FL Industrial Duty Cord Reel with Fluorescent Hand Lamp - 16/3c x 35', Aluminum

Hubbell ACA16335-FL Industrial Duty Cord Reel with Fluorescent Hand Lamp - 16/3c x 35', Aluminum

Item #: WBB212218

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,037.00

Quantity

Customers Also Viewed

Reelcraft L 4545 123 7 12 AWG / 3 Cond  x 45ft, 20 AMP, Duplex GFCI Outlet with Cord, 285 lbs

Reelcraft L 4545 123 7 12 AWG / 3 Cond x 45ft, 20 AMP, Duplex GFCI Outlet with Cord, 285 lbs

Reelcraft L 4050 163 X 16 AWG / 3 Cond  x 50ft, 13 AMP, Flying Leads

Reelcraft L 4050 163 X 16 AWG / 3 Cond x 50ft, 13 AMP, Flying Leads

Bayco® SL-864 60 LED Work Light, Retractable Cord Reel, 50'L Cord, 18/2 GA, Yellow

Bayco® SL-864 60 LED Work Light, Retractable Cord Reel, 50'L Cord, 18/2 GA, Yellow

Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty cast aluminum frame for strength. Durable baked polyester finish. Fully gasketed slip-ring housing. Fluorescent Hand Lamp includes on/off power control switch. 16/3c x 35'.

Weights & Dimensions

  • Depth 11.4 in (28.96 cm)
  • Width 13 in (33.02 cm)
  • Cord Gauge 16/3 ga
  • Cord Length 35 ft (10.67 m)
  • Height 14.5 in (36.83 cm)
  • Gauge 16 ga
  • Weight 22.9 lbs (10.41 kg)

Product Details

  • Description Industrial Duty Reel w/ Fluorescent Hand Lamp
  • Cable/Cord/Hose Included Yes
  • Drive/Return Type Spring Retractable
  • Amperage 0.3 A
  • Type Work Light
  • Brand Hubbell - Gleason
  • Number of Conductors 3
  • Cord Jacket SJO
  • Material Cast Aluminum
  • Manufacturers Part Number ACA16335-FL
  • Features Fluorescent Work Light
  • Color Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell ACA16335-FL Industrial Duty Cord Reel with Fluorescent Hand Lamp - 16/3c x 35', Aluminum

Hubbell ACA16335-FL Industrial Duty Cord Reel with Fluorescent Hand Lamp - 16/3c x 35', Aluminum

Item #: WBB212218

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant