Interchangeable Pilot
Material
Price
Carbon Steel Import Pilot for Interchangeable Counterbore, 5/32" DIA x 3/32" Shank x 1-1/4" OAL
Diameter
5/32 in
Length
1-1/4 in
Shank Diameter
3/32 in
Diameter
1-1/2 in
Length
7-7/8 in
Shank Diameter
#4 MT in
Pilot
3/8"
Diameter
1-13/16 in
Length
8-1/8 in
Shank Diameter
#4 MT in
Pilot
7/16"
Diameter
9/16 in
Length
4-5/16 in
Shank Diameter
1/2 in
Pilot
3/16"
Carbon Steel Import Pilot for Interchangeable Counterbore, 1" DIA x 7/16" Shank x 2-5/8" OAL
Diameter
1 in
Length
2-5/8 in
Shank Diameter
7/16 in
Diameter
2-1/4 in
Length
9-7/8 in
Shank Diameter
#5 MT in
Pilot
1/2"