Hot Plates
Brand
Width
Material
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day (ships from US)
Number of Burners
4
Voltage
240 V
Width
24 in
Height
14-1/2 in
Compare
Vollrath® Cayenne Heavy-Duty Induction Hot Plate, 924HIDC, Four-Hob Digital, 24"X13-5/8"X30"
Model #: WBB1225898
1
1
Ships in 5 Business Days (ships from US)
Number of Burners
4
Voltage
120 V
Compare
Vollrath® Cayenne Heavy-Duty Induction Hot Plate, 912HIDC, Dual-Hob Digital, 12"X13-5/8"X30"
Model #: WBB1225884
1
1
Ships in 5 Business Days (ships from US)
Number of Burners
2
Compare
1
1
Ships in 5 Business Days (ships from US)
Number of Burners
2
Watts
3000 - 4000 W