
Price: $302.95
Customers Also Viewed
Constructed with anodized(not painted) finishes for long lasting durability. Ideal for narrow, medium and wide stile aluminum storefront doors. Allows maintenance-free service in high abuse areas. Operated by standard rim cylinder and allow surface mounting. Bar can be cut to any size. Roller strike allows key to be removed in locked or unlocked position. UL® listed. Exceed all life safety code requirements. Color is Dark Bronze/Duranodic. Series is 540. Width is 48". Pull handles, cylinder mounting pads and top rod extenders sold separately.
- MANUFACTURERS PART NUMBER 540VDUR
- DESCRIPTION Exit Device With Concealed Vertical Rods
- PACKAGE INCLUDES Mounting Fasteners
- BRAND S. Parker Hardware
- PACKAGE QUANTITY 1
- COLOR FINISH Duranodic
- SERIES 540
- WIDTH INCHES 48 (121.92 cm)
There are no questions for this product.
Popular item in this category
Horizontal Rim Exit Device - 48" in Aluminum Finish With Concealed Vertical Rods
Item #: B279325
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$306.95

Horizontal Rim Exit Device - 48" in Duranodic Finish With Concealed Vertical Rods
$302.95
- Product Information
- Customer Review
- Product Q&A