Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. Apron Dispenser Rack, For Vertical Packaged Aprons, 6"H x 16-1/2"W x 4-3/4"D

Horizon Mfg. Apron Dispenser Rack, For Vertical Packaged Aprons, 6"H x 16-1/2"W x 4-3/4"D

Item #: WBB1037878

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $123.95

Quantity

Customers Also Viewed

Horizon Mfg. 2-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 2-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 2-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 2-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 3-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 3-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

TrippNT™ White PVC/Acrylic Large Dispensing Bin with 3 Compartments, 18"W x 8"D x 9"H

TrippNT™ White PVC/Acrylic Large Dispensing Bin with 3 Compartments, 18"W x 8"D x 9"H

TrippNT™ Acrylic Small Apparel Dispenser for Hairnet/Beard Covers, 8-1/2"W x 11-5/8"H x 4-1/4"D

TrippNT™ Acrylic Small Apparel Dispenser for Hairnet/Beard Covers, 8-1/2"W x 11-5/8"H x 4-1/4"D

TrippNT™ Small Lab Box with Magnetic Mount, 9"W x 6"D x 6"H, White/Clear

TrippNT™ Small Lab Box with Magnetic Mount, 9"W x 6"D x 6"H, White/Clear

Omnimed® Single Tier Suture Rack 304100 Wall Mountable, 15-1/2"W x 6"D x 6"H, Clear

Omnimed® Single Tier Suture Rack 304100 Wall Mountable, 15-1/2"W x 6"D x 6"H, Clear

Omnimed® Glove and Mask Sanitation Station, Wall Mountable, 10"H x 10-1/2"W x 4-5/8"D, Clear

Omnimed® Glove and Mask Sanitation Station, Wall Mountable, 10"H x 10-1/2"W x 4-5/8"D, Clear

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 14"Wx3-1/8"Dx17-1/8"H, Beige

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 14"Wx3-1/8"Dx17-1/8"H, Beige

Emesis Basin - Plastic

Emesis Basin - Plastic

Horizon Mfg. Apron Dispenser Rack, For Vertical Packaged Aprons, 6"H x 16-1/2"W x 4-3/4"D

Holds all vertical boxed aprons. Size 6"H x 16.5"W x 4.75"D.

Rack only. Accessories shown are not included.

Weights & Dimensions

  • Depth 4-3/4 IN (12.07 cm)
  • Width 16-1/2 IN (41.91 cm)
  • Height 6 IN (15.24 cm)
  • Size Medium

Product Details

  • Type Apparel Dispenser
  • Number of Compartments 1
  • Brand Horizon Manufacturing
  • Description Apparel Dispenser Rack for Vertical Packaged Aprons
  • Material Steel
  • Style Aprons Labeled
  • Manufacturers Part Number 4023
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. Apron Dispenser Rack, For Vertical Packaged Aprons, 6"H x 16-1/2"W x 4-3/4"D

Horizon Mfg. Apron Dispenser Rack, For Vertical Packaged Aprons, 6"H x 16-1/2"W x 4-3/4"D

Item #: WBB1037878

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant