Take 15% off your entire order!

Offer applied at checkout

Horizon Mfg. 1-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser (No Hole)

Horizon Mfg. 1-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser (No Hole)

Item #: WBB1037903

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $218.95

Quantity

Customers Also Viewed

Horizon Mfg. 2-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 2-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 2-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 2-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 3-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

Horizon Mfg. 3-Compartment Clear Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser

TrippNT™ Acrylic Small Apparel Dispenser for Hairnet/Beard Covers, 8-1/2"W x 11-5/8"H x 4-1/4"D

TrippNT™ Acrylic Small Apparel Dispenser for Hairnet/Beard Covers, 8-1/2"W x 11-5/8"H x 4-1/4"D

Omnimed® Stainless Steel Isolation Storage Station, 21"W x 4-1/2"D x 26"H

Omnimed® Stainless Steel Isolation Storage Station, 21"W x 4-1/2"D x 26"H

Global Industrial™ Stainless Steel Specimen Pass-Thru Cabinet, Recessed, 13-1/4" x 6" x 12-3/4"

Global Industrial™ Stainless Steel Specimen Pass-Thru Cabinet, Recessed, 13-1/4" x 6" x 12-3/4"

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 8"W x 2-5/8"D x 12-1/8"H, Beige

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 8"W x 2-5/8"D x 12-1/8"H, Beige

Horizon Mfg. 1-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser (No Hole)

Heave duty white plastic dispenser with clear lid features slip-resistant rubber feet for mounting on table or shelf, and holes for mounting on the wall.

Unit comes without labels applied. Includes the following labels (stickers): Hair Nets, Beard Covers, Shoe Covers, Arm Protectors, Blank Customizable White Label (that can be written on with pen, marker or self-adhesive laser printed labels). End user selects the appropriate label for their application. Illustrated labels have a caricature showing the item in use, and tri-lingual wording (English, Spanish, French Canadian) to insure worker compliance. Size 11.75"H x 11.75"W x 9.5"D.

Dispenser only. Accessories shown are not included.

Weights & Dimensions

  • Depth 9-1/2 IN (24.13 cm)
  • Width 11-3/4 IN (29.85 cm)
  • Height 11-3/4 IN (29.85 cm)
  • Size Small

Product Details

  • Type Apparel Dispenser
  • Number of Compartments 1
  • Brand Horizon Manufacturing
  • Description 1 Compartment Apparel Dispenser - No Hole
  • Material Plastic
  • Style Hair Nets/Beard Covers/Shoe Covers/Arm Protectors Labeled
  • Manufacturers Part Number 5178-W
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizon Mfg. 1-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser (No Hole)

Horizon Mfg. 1-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser (No Hole)

Item #: WBB1037903

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant