SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Honeywell RA89A1074 120V Switching Relay W/ Internal Transformer One Spst Line Voltage Relay

Honeywell RA89A1074 120V Switching Relay W/ Internal Transformer One Spst Line Voltage Relay

Item #: WBB393805

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $181.95

Quantity

Customers Also Viewed

Honeywell R8845U1003 Universal Switching Relay W/ Internal Transformer

Honeywell R8845U1003 Universal Switching Relay W/ Internal Transformer

Honeywell R8225A1017 24 V Fan Relay W/ Spdt Switching

Honeywell R8225A1017 24 V Fan Relay W/ Spdt Switching

Honeywell Relay 24 Volt, 50/60Hz

Honeywell Relay 24 Volt, 50/60Hz

Honeywell Tradeline Dbl Q/C Coil Term

Honeywell Tradeline Dbl Q/C Coil Term

Honeywell 120V Switching Relay W/ Internal Transformer One Spst Line Voltage Relay

120V Switching Relay with internal transformer, one Spst line voltage relay.

Weights & Dimensions

  • Depth 2-5/16 IN (5.87 cm)
  • Width 4-1/4 IN (10.8 cm)
  • Height 5-1/4 IN (13.34 cm)

Product Details

  • Brand Honeywell
  • Switches SPST
  • Description Switching Relay With Internal Transformer
  • Coil Voltage 24 V
  • Manufacturers Part Number RA89A1074
  • Temperature Range 115 maximum ambient for 60 Hz. 105 Max. Ambient for 50 Hz. °F
  • Amperage 0.4 A
  • Respirator Connection Type 2-Wire
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell RA89A1074 120V Switching Relay W/ Internal Transformer One Spst Line Voltage Relay

Honeywell RA89A1074 120V Switching Relay W/ Internal Transformer One Spst Line Voltage Relay

Item #: WBB393805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant