SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 48445 Hollow Shaft Nut Driver Set SAE

Bondhus 48445 Hollow Shaft Nut Driver Set SAE

Item #: WBB471766

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$57.68 up to 10% OFF

Price: $51.95

Quantity

Customers Also Viewed

Bondhus 48492 Hollow Shaft Nut Driver Set MM

Bondhus 48492 Hollow Shaft Nut Driver Set MM

Bondhus 48464 5mm Hollow Shaft Nut Driver

Bondhus 48464 5mm Hollow Shaft Nut Driver

Klein Tools® Nut Driver Set 3" Shafts, 7 Pc 631

Klein Tools® Nut Driver Set 3" Shafts, 7 Pc 631

Stanley 62-541 6 Piece Vinyl Grip Fractional Nut Driver Set

Stanley 62-541 6 Piece Vinyl Grip Fractional Nut Driver Set

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

Hollow Shaft Nut Driver Set SAE - 48445

7PC Hollow Shaft Nut Driver includes sizes 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, & 1/2. Industrial quality designed for dependability and functionality. The ComfortGrip two component handle is a tough thermoplastic core for strength and resistance to splitting. The molded on rubber coating is for superior grip. Handle has been accurately sized to provide the maximum turning power without damaging the nut driver socket or the nut or bolt head. When an adjustable or open-end wrench is too slow or won't fit, use Bondhus Nut Drivers.

Weights & Dimensions

  • Opening Size Various (Set) IN
  • Overall Length Range Various (Set)
  • Opening Size Range Various (Set)
  • Size Various (Set) IN
  • Set Size Range 3/16"-1/2"

Product Details

  • Type Nut Driver Set
  • Brand Bondhus
  • Impact Approved No
  • Shaft Type Hollow
  • Measuring System SAE (Fractional)
  • Manufacturers Part Number 48445
  • Number of Pieces 7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 48445 Hollow Shaft Nut Driver Set SAE

Bondhus 48445 Hollow Shaft Nut Driver Set SAE

Item #: WBB471766

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant