
Price: $24.25
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Carlisle Hinged Tortilla Server, 7" / 1", Terra Cotta, 071029
Features:
Features:
- Thick Walled Polypropylene Material Helps Keep Tortillas Warm For Tabletop Service; Microwavable, Safe For Temperatures Up To 190°
- Unique Aztec Design Is At Home In Any Traditional Mexican Or Tex-Mex Restaurant
- Integrated Hinge Allows One Hand Operation
- Servers Are Stackable, Microwave, And Diswasher Safe
- BPA Free
Weights & Dimensions
- Depth 11-1/4 IN (28.58 cm)
- Width 16-3/4 IN (42.55 cm)
- Height 9-1/4 IN (23.5 cm)
Product Details
- Type Server Products
- Package Quantity 12
- Brand Carlisle
- Description Hinged Tortilla Server
- Material Polypropylene (PPY)
- Manufacturers Part Number 71029
- Color Family Brown
Customer Review
Product Q & A
There are no questions for this product.

Carlisle 71029 - Hinged Tortilla Server, 7" x 1", Terra Cotta
$24.25
- Product Information
- Customer Review
- Product Q&A