x

Take 15% off your entire order!

Offer applied at checkout

J.W. Winco Hinge - Nylon Plastic 1.89 x 1.89 Inches

J.W. Winco Hinge - Nylon Plastic 1.89 x 1.89 Inches

Item #: WBB761769

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7.80

Quantity

Customers Also Viewed

J.W. Winco Hinge - Nylon Plastic 1.89 x 1.89 Inches

An economical, yet very durable, substitute for metal hinges. Hinges are available in countersunk thru hole, tapped insert, or threaded stud versions.

  • HINGE PIN CONSTRUCTION 303 Stainless Steel
  • MANUFACTURERS PART NUMBER 6388020
  • THROUGH HOLE 0.22"
  • BRAND J.W. Winco
  • CONSTRUCTION Reinforced Nylon Plastic
  • SCREW HOLE QUANTITY 4
  • SCREW SIZE fits #12 or M5
  • COLOR FINISH Black Matte
  • HEIGHT INCHES 1.89 (4.8 cm)
  • WIDTH INCHES 1.89 (4.8 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco Hinge - Nylon Plastic 1.89 x 1.89 Inches

J.W. Winco Hinge - Nylon Plastic 1.89 x 1.89 Inches

Item #: WBB761769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant