Rubber Sheets
Brand
Material
Width
Color
Price
Thickness
1/16 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
Thickness
1/4 in
Width
12 in
Length
12 in
Backing Type
Plain
FDA Silicone Rubber Sheet w/High Temp Adhesive, 12"L x 12"W x 1/8" Thick, 50A, Red
Thickness
1/8 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
Thickness
1/32 in
Width
12 in
Length
12 in
Backing Type
Plain
Thickness
1/2 in
Width
12 in
Length
1 ft
Backing Type
Plain
Fiberglass Fabric-Reinforced Silicone Rubber Sheet No Adhesive, 70A, 1/16" Thick x 36"W x 24"L
Thickness
1/16 in
Width
36 in
Length
24 in
Backing Type
Plain