x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 6 ft. Heritage Table Black Frame, Green

Frog Furnishings Recycled Plastic 6 ft. Heritage Table Black Frame, Green

Item #: WBB264105

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Cedar
  • Green

Green

Price: $2,716.00

Quantity Discount

  • Buy 1-2 $2,716.00 ea.
  • Buy 3+ $2,580.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 6 ft. Heritage Table Black Frame, Green

This Frog Furnishings table is made by Jayhawk Plastics. It is constructed with 2" x 4" recycled plastic slats, powder coated structural steel table leg assemblies and powder coated, heavy duty cast aluminum framed seats for long lasting durability. Never need to be sealed, painted or stained and cannot rot. UV protectant for added durability. Vandal-resistant. Now with stronger and longer lasting stainless steel hardware. Bench and table frames include holes for surface mounting. Bench color finish is Green. Frame color is Black. Size is 72" L x 67" W x 30" H. Capacity is 1,200 lbs. 4 Year Limited Warranty. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 72 (182.88 cm)
  • WIDTH INCHES 67 (170.18 cm)
  • HEIGHT INCHES 30 (76.2 cm)
  • COLOR FINISH Green
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Heritage Table
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER PB 6GREBFHERPIC
  • SEAT LENGTH INCHES 72 (182.88 cm)
  • SEAT WIDTH INCHES 21-1/2 (54.61 cm)
  • SEAT HEIGHT INCHES 17 (43.18 cm)
  • SEAT THICKNESS INCHES 2 (5.08 cm)
  • TABLE LENGTH INCHES 72 (182.88 cm)
  • TABLE WIDTH INCHES 30 (76.2 cm)
  • TABLE HEIGHT INCHES 30 (76.2 cm)
  • TYPE 100 Percent Recycled Plastic Picnic Table
  • WEIGHT LBS 310 (140.91 kg)
  • CAPACITY LBS 1200 (545.45 kg)
  • STYLE Standard Table
  • SHAPE Rectangular
  • NUMBER OF BASES Bench:2 Table: 3
  • MOUNT TYPE Surface
  • CARTON QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 6 ft. Heritage Table Black Frame, Green

Frog Furnishings Recycled Plastic 6 ft. Heritage Table Black Frame, Green

Item #: WBB264105

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant