x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 5 ft. Heritage Backless Bench, Cedar Bench/Green Frame

Frog Furnishings Recycled Plastic 5 ft. Heritage Backless Bench, Cedar Bench/Green Frame

Item #: WBB264378

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $841.00

Quantity Discount

  • Buy 1-2 $841.00 ea.
  • Buy 3+ $798.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 5 ft. Heritage Backless Bench, Cedar Bench/Green Frame

This Frog Furnishings bench is manufactured by Jayhawk Plastics. It is made with five 2" x 4" Resinwood slats and powder-coated, heavy duty cast aluminum frames. The under structure is heavily braced with length and width supports. Powder coated cast aluminum frames finished in green or black. Now with stronger and longer lasting stainless steel hardware. Bench frame includes hole for surface mount. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 21 (53.34 cm)
  • HEIGHT INCHES 17 (43.18 cm)
  • COLOR FINISH Cedar
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Heritage Bench
  • FRAME COLOR Green
  • FRAME CONSTRUCTION Cast Aluminum / Steel
  • MANUFACTURERS PART NUMBER PB 5CEDGFHERBAC
  • SEAT LENGTH INCHES 60 (152.4 cm)
  • SEAT WIDTH INCHES 21 (53.34 cm)
  • SEAT HEIGHT INCHES 17 (43.18 cm)
  • SEAT THICKNESS INCHES 2 (5.08 cm)
  • TYPE 100 Percent Recycled Bench
  • WEIGHT LBS 80 (36.36 kg)
  • CAPACITY LBS 1000 (454.55 kg)
  • STYLE Flat Bench
  • NUMBER OF BASES 2
  • MOUNT TYPE Surface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Frog Furnishings Recycled Plastic 5 ft. Heritage Backless Bench, Cedar Bench/Black Frame

Item #: B264127

Not Yet Rated

Usually ships in 50 to 53 days (ships from US)

$841.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 5 ft. Heritage Backless Bench, Cedar Bench/Green Frame

Frog Furnishings Recycled Plastic 5 ft. Heritage Backless Bench, Cedar Bench/Green Frame

Item #: WBB264378

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant