x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Heavy Duty Shelf Truck, 2 Flush Shelves, 24"Wx36"L, 3600 Lbs. Cap.

Little Giant® Heavy Duty Shelf Truck, 2 Flush Shelves, 24"Wx36"L, 3600 Lbs. Cap.

Item #: WBB288691

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $520.00

Quantity

Customers Also Viewed

12 gauge shelves handle the heaviest of loads. Shelves available with flush edges, or with 1-1/2" retaining lip. 2 swivel and 2 rigid casters with 6"x 2" hard tread phenolic wheels for added maneuverability under heavy loads. Swivel casters have wheel brakes to stop unwanted movement when loading and unloading. 36" overall height.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • CAPACITY LBS 3600 (1636.36 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 2G-2436-6PHBK
  • SHELF CLEARANCE INCHES 25 (63.5 cm)
  • SHELF DEPTH INCHES --
  • SHELF QUANTITY 2
  • SHELF TYPE Flush
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Phenolic, 2 Swivel with Brakes, 2 Rigid
  • BRAND Little Giant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Heavy Duty Shelf Truck, 2 Flush Shelves, 24"Wx48"L, 3600 Lbs. Cap.

Item #: B288692

(1)

Usually ships in 14 to 17 days (ships from US)

$662.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Heavy Duty Shelf Truck, 2 Flush Shelves, 24"Wx36"L, 3600 Lbs. Cap.

Little Giant® Heavy Duty Shelf Truck, 2 Flush Shelves, 24"Wx36"L, 3600 Lbs. Cap.

Item #: WBB288691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant