Hand Sanding Pads & Holders
Width
Brand
Color
Price
Norton 66261074700 Bear-Tex Non-Woven Hand Pad 6" x 9" Very Fine Aluminum Oxide - Pkg Qty 20
Length
9 in
Package Quantity
20
Abrasive Material
Aluminum Oxide
Color
Red
Norton 66261063500 Bear-Tex Non-Woven Hand Pad 6" x 9" Ultra Fine Silicon Carbide - Pkg Qty 20
Length
9 in
Package Quantity
20
Abrasive Material
Silicon Carbide
Color
Gray
Sand-Light Hand Pad 6 " x 9" Maroon Non-Woven Medium - United Abrasives - Sait 77447 - Pkg Qty 20
Length
9 in
Abrasive Material
Non-Woven
Color
Maroon
Grade
Medium
Length
9 in
Package Quantity
60
Abrasive Material
Non-Abrasive
Color
White
CGW Abrasives 36241 Non-Woven Hand Pads 6"x9" Fine Grit Aluminum Oxide - Pkg Qty 60
Length
9 in
Package Quantity
60
Abrasive Material
Aluminum Oxide
Color
Red
Sand-Light Hand Pad 6 " x 9" Green Non-Woven Medium - United Abrasives - Sait 77496 - Pkg Qty 20
Length
9 in
Abrasive Material
Non-Woven
Color
Green
Grade
Medium