Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Hallowell Single Tier 1 Door Maintenance-Free Quiet Steel Locker, 18"Wx18"Dx72"H,Dark Gray,Assembled

Hallowell Single Tier 1 Door Maintenance-Free Quiet Steel Locker, 18"Wx18"Dx72"H,Dark Gray,Assembled

Item #: WB562775GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan

Gray

$963.91 up to 47% OFF

Price: $514.00

Quantity

Customers Also Viewed

These lockers offer a hat shelf 10" from the top, 1 double prong hook and 3-single wall hooks on 12" and 15" deep lockers. 18" deep lockers offer a hat shelf and 3 single prong hooks. Optional coat rod is sold separately. All units offer stainless steel recessed handles encasing optional padlocks to prevent scratching. No moving parts in the latching mechanism, along with rubber bumpers, makes for silent operation.

Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Click here to see the selections of Unassembled Lockers.

Made In USA

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 18 in (45.72 cm)
  • Height 78 in (198.12 cm)

Product Details

  • Configuration 1 Wide
  • Construction Type Assembled
  • Number of Compartments 1
  • Tier Type Single Tier
  • Brand Hallowell
  • Locker Type Steel Lockers-Solid Door
  • Material Steel
  • Manufacturers Part Number UY1888-1A-HG
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Infinity® Single Tier 1 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled

Item #: 493661GY

Not Yet Rated

Available on or around 01/20/2022

$384.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell Single Tier 1 Door Maintenance-Free Quiet Steel Locker, 18"Wx18"Dx72"H,Dark Gray,Assembled

Hallowell Single Tier 1 Door Maintenance-Free Quiet Steel Locker, 18"Wx18"Dx72"H,Dark Gray,Assembled

Item #: WB562775GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant