Hinges
Hinges are essential mechanical components that enable the controlled rotation or movement of doors, windows, gates, and other objects. They provide a pivot point, allowing for the opening and closing of structures while maintaining stability, durability, and ease of operation. The hinges come in various materials, including aluminum, brass, bronze, and stainless steel. Hinges are commonly used in commercial settings for doors, windows, cabinetry, and industrial equipment.
Brand
Material
View All Material
Width
View All Width
Color
View All Color
Price
Most Relevant
Compare
7
7
Ships in 4 Business Days (ships from US)
Width
6 in
Height
16 in
Finish
Stainless Steel
Compare
1
1
Ships within 1 Business Day (ships from US)
Width
4-1/2 in
Height
4-1/2 in
Finish
Satin Chrome
Compare
1
1
Ships in 9 Business Days (ships from US)
Finish
Prime Coat
Compare
4
4
Ships in 10 Business Days (ships from US)
Width
36 in
Height
8 in
Finish
Stainless Steel
Compare
Don Jo BB74545-652 Full Mortise Ball Bearing, 4-1/2"x4"-1/2, .134 Gauge, Brushed Chrome - Pkg Qty 3
Model #: WBB1723296
5
5
Ships in 10 Business Days (ships from US)
Width
4.5 in
Height
4.5 in
Finish
Brushed Chrome
Compare
1
1
Ships in 17 Business Days (ships from US)
Width
1 in
Height
1/2 in
Finish
Brushed Stainless