Take 15% off your entire order!

Offer applied at checkout

Guard Rails for 32"H Tapered Risers

Guard Rails for 32"H Tapered Risers

Item #: WBB212486

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$423.05 up to 36% OFF

Price: $271.95

Quantity

Customers Also Viewed

8'L Shirred-Pleat Skirting for 32"H Stage - Black

8'L Shirred-Pleat Skirting for 32"H Stage - Black

8'L Box-Pleat Skirting for 16"H Stage - Red

8'L Box-Pleat Skirting for 16"H Stage - Red

4'L Box-Pleat Skirting for 16"H Stage - Green

4'L Box-Pleat Skirting for 16"H Stage - Green

4'L Box-Pleat Skirting for 16"H Stage - Black

4'L Box-Pleat Skirting for 16"H Stage - Black

Riser Straight with Hardboard - 96"L x 18"W x 16"H

Riser Straight with Hardboard - 96"L x 18"W x 16"H

8'L Box-Pleat Skirting for 24"H Stage - Black

8'L Box-Pleat Skirting for 24"H Stage - Black

Riser Straight with Carpet - 96"L x 18"W x 8"H - Red

Riser Straight with Carpet - 96"L x 18"W x 8"H - Red

Riser Tapered with Hardboard - 60"L x 18"W x 8"H

Riser Tapered with Hardboard - 60"L x 18"W x 8"H

Stage Pie Unit with Carpet for 36"W x 24"H Stage Units - Grey

Stage Pie Unit with Carpet for 36"W x 24"H Stage Units - Grey

4 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H, 24"H & 32"H

4 Level Straight Riser with Hardboard - 96"L x 18"W - 8"H, 16"H, 24"H & 32"H

These optional Guard Rails are for use with the 24 inch Straight Risers. Guardrails are recommended while using any stages or risers to ensure safety. Black finish. 10 Year Limited Warranty.

Product Details

  • Type Guard Rails
  • Brand National Public Seating
  • Manufacturers Part Number GRR32T
  • Color Black
  • Frame Material Steel

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guard Rails for 32"H Tapered Risers

Guard Rails for 32"H Tapered Risers

Item #: WBB212486

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant