x

Take 15% off your entire order!

Offer applied at checkout

Grit Anti-Slip Tape - Watch Your Step - 6"W

Grit Anti-Slip Tape - Watch Your Step - 6"W

Item #: WBB67851

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$402.47 up to 15% OFF

Price: $343.95

Quantity

Customers Also Viewed

GENERAL PURPOSE ANTI-SLIP TAPES

Grit AntiSlip Tape - Watch Your Step , 24" L x 6"
Grit tape features abrasive coated grain film which creates a high traction surface to prevent slips and falls. Great for industrial situations. Pressure-sensitive adhesive backing allows tapes to be used in many different applications.

  • LENGTH FEET 2 (.61 m)
  • WIDTH INCHES 6 (15.24 cm)
  • COLOR FINISH Black/Yellow
  • BRAND National Marker Company
  • CONSTRUCTION Abrasive Grain Coated Plastic
  • DESCRIPTION Grit Anti-Slip Tape
  • MANUFACTURERS PART NUMBER AGT39WAT
  • PACKAGE QUANTITY 24
  • STYLE Watch Your Step
  • TYPE General Purpose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grit Anti-Slip Tape - Yellow - 6"W

Item #: B67906

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$312.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grit Anti-Slip Tape - Watch Your Step - 6"W

Grit Anti-Slip Tape - Watch Your Step - 6"W

Item #: WBB67851

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant