Retaining Cables
Color
Price
J.W. Winco GN111.2 Retaining Cables, SS, 1 Key Ring and Mounting Tab, 7.87"L, 0.55" Key Ring Dia.
Material
Stainless Steel With Clear Plastic Coating
Finish
Plain
Length
7.87 in
J.W. Winco GN111.4 Spiral Retaining Cables, Plastic, 2 Key Rings, 3.94"L, 0.71" Key Ring Dia.
Material
Polyurethane Plastic
Finish
Plastic
Length
3.94 in
J.W. Winco GN111.4 Spiral Retaining Cables, Plastic, 2 Key Rings, 7.87"L, 0.94" Key Ring Dia.
Material
Polyurethane Plastic
Finish
Plastic
Length
7.87 in
J.W. Winco GN111.4 Spiral Retaining Cables, Plastic, 2 Key Rings, 1.97"L, 0.71" Key Ring Dia.
Material
Polyurethane Plastic
Finish
Plastic
Length
1.97 in