+

Price: $58.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Type 111.10 standard pressure gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge, and for many other applications where the measured media does not corrode brass.
Weights & Dimensions
- Gauge Size 4 IN (10.16 cm)
- Connection Size 1/4" NPT
- Range 300 PSI
- Dual Size 1
Product Details
- Media Operating Temperature -40°F To 140°F °F
- Ambient Operating Temperature Range -40°F To 140°F °F
- Window Type Removable Snap-Off
- Dial Material White Aluminum, Stop Pin, Black/Red Markings
- Case Material Polycarbonate
- Fillable No
- Connection Location Lower Mount
- Package Quantity 1
- Brand Global Industrial
- Factory Filling None
- Series 111.10SP
- Wetted Parts Material Brass Copper Alloy
- Manufacturers Part Number B2781360
- Accuracy 3/2/3% °F
- Pointer Material Black Aluminum
- Window Material Polycarbonate
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Exair 6084, ® Compressed Air Operated Line Vac™ Only 6084, Aluminum, 45 SCFM, 2" Hose
Item #: B589863
Not Yet Rated
$488.95

Global Industrial 4" Pressure Gauge, 300 PSI, 1/4" NPT, Polycarbonate
$58.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories