x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, Gray

Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, Gray

Item #: WBB264281

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Cedar
  • Green
  • Gray

Gray

Price: $1,714.00

Quantity Discount

  • Buy 1-2 $1,714.00 ea.
  • Buy 3+ $1,628.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, Gray

This Frog Furnishings table is made by Jayhawk Plastics. It is made with five 1. 5" x 10" Resinwood slats and a galvanized steel frame. Seats are reinforced with galvanized angle iron cross braces to prevent sagging. Now with stronger and longer lasting stainless steel hardware. ADA models available. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 96 (243.84 cm)
  • WIDTH INCHES 70 (177.8 cm)
  • HEIGHT INCHES 30 (76.2 cm)
  • COLOR FINISH Gray
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Galvanized Frame Picnic Table
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER PB 8GRAGFPIC
  • SEAT LENGTH INCHES 96 (243.84 cm)
  • SEAT WIDTH INCHES 9-1/2 (24.13 cm)
  • SEAT HEIGHT INCHES 15-3/4 (40.01 cm)
  • SEAT THICKNESS INCHES 1-1/2 (3.81 cm)
  • TABLE LENGTH INCHES 96 (243.84 cm)
  • TABLE WIDTH INCHES 30 (76.2 cm)
  • TABLE HEIGHT INCHES 30 (76.2 cm)
  • TYPE 100 Percent Recycled Plastic Picnic Table
  • WEIGHT LBS 270 (122.73 kg)
  • CAPACITY LBS 1200 (545.45 kg)
  • STYLE Standard Table
  • SHAPE Rectangular
  • MOUNT TYPE Surface
  • CARTON QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $705.00 with this comparable product

Global Industrial™ 6 ft. Recycled Plastic Rectangular Picnic Table with Galvanized Frame, Gray

Item #: 695551

Not Yet Rated

Usually ships in 50 to 53 days (ships from US)

$1,009.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, Gray

Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, Gray

Item #: WBB264281

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant