x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, Cedar

Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, Cedar

Item #: WBB264272

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Cedar
  • Green
  • Gray

Cedar

Price: $1,714.00

Quantity Discount

  • Buy 1-2 $1,714.00 ea.
  • Buy 3+ $1,628.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, Cedar

This Frog Furnishings table is made by Jayhawk Plastics. It is made with five 1. 5" x 10" Resinwood slats and a galvanized steel frame. Seats are reinforced with galvanized angle iron cross braces to prevent sagging. Now with stronger and longer lasting stainless steel hardware. ADA models available. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 96 (243.84 cm)
  • WIDTH INCHES 70 (177.8 cm)
  • HEIGHT INCHES 30 (76.2 cm)
  • COLOR FINISH Cedar
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Galvanized Frame Picnic Table
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER PB 8CEDGFPIC
  • SEAT LENGTH INCHES 96 (243.84 cm)
  • SEAT WIDTH INCHES 9-1/2 (24.13 cm)
  • SEAT HEIGHT INCHES 15-3/4 (40.01 cm)
  • SEAT THICKNESS INCHES 1-1/2 (3.81 cm)
  • TABLE LENGTH INCHES 96 (243.84 cm)
  • TABLE WIDTH INCHES 30 (76.2 cm)
  • TABLE HEIGHT INCHES 30 (76.2 cm)
  • TYPE 100 Percent Recycled Plastic Picnic Table
  • WEIGHT LBS 270 (122.73 kg)
  • CAPACITY LBS 1200 (545.45 kg)
  • STYLE Standard Table
  • SHAPE Rectangular
  • MOUNT TYPE Surface
  • CARTON QUANTITY 1
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Marcia

    Date: May 15, 2019

    Frog Furnishings Picnic Table
    Your review:
    It's nice looking and of good quality. It will last forever!
  • Reviewer: TERRY

    Date: April 23, 2019

    Galvanized Frame Picnic Table WBB264272
    Your review:
    Nice looking picnic table
Product Q & A

There are no questions for this product.

Save $437.00 with this comparable product

Global Industrial™ 6' Recycled Plastic Rectangular Picnic Table with Galvanized Frame, Cedar

Item #: 695528

Not Yet Rated

Usually ships in 50 to 53 days (ships from US)

$1,277.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, Cedar

Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, Cedar

Item #: WBB264272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant