x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, ADA, Cedar

Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, ADA, Cedar

Item #: WBB264234

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Green
  • Cedar
  • Gray

Cedar

Price: $1,633.00

Quantity Discount

  • Buy 1-2 $1,633.00 ea.
  • Buy 3+ $1,551.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, ADA, Cedar

This Frog Furnishings table is made by Jayhawk Plastics. It is made with five 2" x 10" Resinwood slats and a galvanized steel frame. Seats are reinforced with galvanized angle iron cross braces to prevent sagging. Now with stronger and longer lasting stainless steel hardware. ADA models available. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 90 (228.6 cm)
  • WIDTH INCHES 70 (177.8 cm)
  • HEIGHT INCHES 30 (76.2 cm)
  • COLOR FINISH Cedar
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION 6 ft. Galvanized Frame ADA Picnic Table
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER PB 6CEDGFPICADA
  • SEAT LENGTH INCHES 72 (182.88 cm)
  • SEAT WIDTH INCHES 9-1/2 (24.13 cm)
  • SEAT HEIGHT INCHES 15-3/4 (40.01 cm)
  • SEAT THICKNESS INCHES 2 (5.08 cm)
  • TABLE LENGTH INCHES 90 (228.6 cm)
  • TABLE WIDTH INCHES 30 (76.2 cm)
  • TABLE HEIGHT INCHES 30 (76.2 cm)
  • TYPE 100 Percent Recycled Plastic Picnic Table
  • WEIGHT LBS 255 (115.91 kg)
  • CAPACITY LBS 1200 (545.45 kg)
  • STYLE ADA Table
  • SHAPE Rectangular
  • MOUNT TYPE Surface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Frog Furnishings Recycled Plastic 8 ft. A-Frame Table, ADA, Cedar

Item #: B264187

Not Yet Rated

Usually ships in 50 to 53 days (ships from US)

$1,588.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, ADA, Cedar

Frog Furnishings Recycled Plastic 8 ft. Galvanized Frame Picnic Table, ADA, Cedar

Item #: WBB264234

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant