x

Take 15% off your entire order!

Offer applied at checkout

Wiremold G6001da Divider Clip Fitting, Divides Raceyway 1/3", 1/2", Or 2/3" Compt, 3"L

Wiremold G6001da Divider Clip Fitting, Divides Raceyway 1/3", 1/2", Or 2/3" Compt, 3"L

Item #: WBB865092

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $5.30

Quantity

Customers Also Viewed

Wiremold G6001DA Divider Clip Fitting, Divides Raceyway Into 1/3", 1/2", Or 2/3" Compartments, 3"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications

  • COLOR Ivory/Gray
  • LENGTH 3"
  • MANUFACTURERS PART NUMBER G6001DA
  • DESCRIPTION Divider Clip Fitting
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold G6001da Divider Clip Fitting, Divides Raceyway 1/3", 1/2", Or 2/3" Compt, 3"L

Wiremold G6001da Divider Clip Fitting, Divides Raceyway 1/3", 1/2", Or 2/3" Compt, 3"L

Item #: WBB865092

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant