Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Ultrasonic Cleaners

Ultrasonic cleaners are designed for precision cleaning, using ultrasonic waves to create microscopic bubbles in a cleaning solution. The bubbles implode upon contact with the surface of objects, effectively removing contaminants, dirt, and residues. They are ideal for cleaning delicate and intricate instruments such as surgical tools, laboratory glassware, and precision components in medical, laboratory, and healthcare facilities.
13 Results

For Use With

Voltage

Brand

Material

View All Capacity
13 Results
Compare
1
1
$4,789.00
Ships in 28 Business Days (ships from US)

Exterior Dimensions

21"L x 13"W x 15"H

Capacity

5 Gallons (19 Liters)

Material

Stainless Steel

Compare
1
1
$1,355.00
Ships in 6 Business Days (ships from US)

Exterior Dimensions

7"L x 6"W x 8"H

Capacity

0.5 Gallons (1.9 Liters)

Material

Stainless Steel

Compare
1
1
$4,379.00
Ships in 28 Business Days (ships from US)

Exterior Dimensions

14"L x 12"W x 15"H

Capacity

3.5 Gallons (13 Liters)

Material

Stainless Steel

Compare
1
1
$81,755.00
Ships in 28 Business Days (ships from US)

Exterior Dimensions

110"L (with Lids Open) x 35-1/2"W x 72"H

Capacity

200 Gallons (757 Liters)

Material

Stainless Steel

Compare
1
1
$7,099.00
Ships in 3 Business Days (ships from US)
Compare
1
1
$4,625.00
Ships in 2 Business Days (ships from US)

Exterior Dimensions

W/D/H (mm) - 290/320/420

Capacity

1 Gallon

Material

Stainless Steel