+


Panel Video
Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 72"H, Gray
Item #: WB694681WFGY
Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.
Enter postal code for delivery date estimate
Shipping to 10465 change
- 48-1/4
- 60-1/4
- 36-1/4
- 24-1/4
60-1/4
- 42
- 60
- 72
- 96
72
Price: $670.00
Customers Also Viewed
Interion® By Global Industrial Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.
Weights & Dimensions
- Window Thickness 1/4 IN
- Depth 1-3/4 IN (4.45 cm)
- Width 60-1/4 IN (153.04 cm)
- Window Size (W X H) 55 x 27 IN
- Height 72 IN (182.88 cm)
- Thickness 1-3/4 IN (4.45 cm)
Compliance & Certifications
- CAL 117 Certified Yes
Product Details
- Description Freestanding Office Partition Panel with Window
- Panels 1
- Partition Style Freestanding
- Window Partial
- Type Partial Window
- Partition Type Standard Panel
- Frame Color Family Black
- Brand Interion By Global Industrial
- Material Steel
- Manufacturers Part Number 694681WFGY
- Color Family Gray
-
Panel Video
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: TRACY
Date: April 03, 2020
-
Reviewer: Tracy
Date: April 23, 2019
Your review:
Our engineers love this setting. Sturdy table and seating and table top wipes off clean. Would highly recommend. -
Reviewer: Tracy
Date: April 23, 2019
Your review:
Awesome Partition with privacy but also a view.
There are 1 questions and 1 answer for this product.
-
Can two of these be connected at a 90 degree angle to form a corner?
Question Asked By: John, September 12, 2014
Answer This Question
Question Answered By:
-
Product Expert, September 12, 2014
No you need to order 694665WGY and buy a 90 degree connector (238641).
-
Upgrade this item for just $26.00 more
Interion® Deluxe Freestanding Office Partition Panel w/Partial Window 60-1/4"W x 73-1/2"H Gray
Item #: 694689WFGY
Ships in One Business Day
$696.00
compare items
Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 72"H, Gray
$670.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories