+


Panel Video
Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Gray
Item #: WB694680WFGY
Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.
Enter postal code for delivery date estimate
Shipping to 10465 change
- 48-1/4
- 60-1/4
- 36-1/4
- 24-1/4
48-1/4
- 42
- 60
- 72
- 96
72
Price: $594.00
Customers Also Viewed
Interion® By Global Industrial Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.
Weights & Dimensions
- Window Thickness 1/4 IN
- Depth 1-3/4 IN (4.45 cm)
- Width 48-1/4 IN (122.56 cm)
- Window Size (W X H) 43 x 27 IN
- Height 72 IN (182.88 cm)
- Thickness 1-3/4 IN (4.45 cm)
Compliance & Certifications
- CAL 117 Certified Yes
Product Details
- Description Freestanding Office Partition Panel with Window
- Panels 1
- Partition Style Freestanding
- Window Partial
- Type Partial Window
- Partition Type Standard Panel
- Frame Color Family Black
- Brand Interion By Global Industrial
- Material Steel
- Manufacturers Part Number 694680WFGY
- Color Family Gray
-
Panel Video
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: andre
Date: November 10, 2021
There are no questions for this product.
Upgrade this item for just $28.00 more
Interion® Deluxe Freestanding Office Partition Panel w/Partial Window 48-1/4"W x 73-1/2"H Gray
Item #: 694688WFGY
Not Yet Rated
Ships in One Business Day
$622.00
compare items
Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Gray
$594.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories