+


Panel Video
Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray
Item #: WB694676WFGY
Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.
Enter postal code for delivery date estimate
Shipping to 10465 change
- 48-1/4
- 60-1/4
- 36-1/4
- 24-1/4
48-1/4
- 42
- 60
- 72
- 96
60
Price: $539.00
Customers Also Viewed
Interion® By Global Industrial Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.
Weights & Dimensions
- Window Thickness 1/4 IN
- Depth 1-3/4 IN (4.45 cm)
- Width 48-1/4 IN (122.56 cm)
- Window Size (W X H) 43 x 15 IN
- Height 60 IN (152.4 cm)
- Thickness 1-3/4 IN (4.45 cm)
Compliance & Certifications
- CAL 117 Certified Yes
Product Details
- Description Freestanding Office Partition Panel with Window
- Panels 1
- Partition Style Freestanding
- Window Partial
- Type Partial Window
- Partition Type Standard Panel
- Frame Color Family Black
- Brand Interion By Global Industrial
- Material Steel
- Manufacturers Part Number 694676WFGY
- Color Family Gray
-
Panel Video
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Karen
Date: April 23, 2019
-
Reviewer: Karen
Date: April 23, 2019
Your review:
Easy to assemble, diffuses voices on phone calls while still letting light in through the top window. -
Reviewer: Ashley
Date: April 23, 2019
Your review:
This was purchased for our office. We originally purchased the same one without a window, however felt it was too closed off, as we already had two other adjoining partitions creating a work-space. -
Reviewer: Immunizer
Date: April 23, 2019
Your review:
All in all this product is great. The only complaint we have is that the "opaque" is not quite as shown. However the quality and price made up for that!
There are no questions for this product.
Upgrade this item for just $28.00 more
Interion® Deluxe Freestanding Office Partition Panel w/Partial Window 48-1/4"W x 61-1/2"H Gray
Item #: 694684WFGY
Ships in One Business Day
$567.00
compare items
Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray
$539.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories