x

Take 15% off your entire order!

Offer applied at checkout

Aarco Free Standing Letter Board Cabinet - 30"W x 36"H

Aarco Free Standing Letter Board Cabinet - 30"W x 36"H

Item #: WBB289587

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $824.00

Quantity

Customers Also Viewed

Aarco Free Standing Letter Board Cabinet - 30"W x 36"H

This free standing large message board utilizes a sturdy double pedestal stand with reinforced feet that extend front and rear. The unit features a lockable door frame with a shatter resistant acrylic window, two keys, a black felt panel precision grooved on 1/4" centers and a satin anodized frame. The matching uprights are detachable for easy shipping and assembly. The unit has an overall height of 72". 30"W x 36"H sign frame.

  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Letter Board Cabinet
  • DOOR QUANTITY 1
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER FMD3630
  • PACKAGE QUANTITY 1
  • SUGGESTED USE Indoor
  • TYPE Non-Illuminated Without Header
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Felt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco Free Standing Letter Board Cabinet - 24"W x 36"H

Item #: B289564

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$737.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Free Standing Letter Board Cabinet - 30"W x 36"H

Aarco Free Standing Letter Board Cabinet - 30"W x 36"H

Item #: WBB289587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant