Take 15% off your entire order!

Offer applied at checkout

+

Crystal Art Gallery - Framed Canvas w/Foil - 40"W x 30"H, Straight Fit Framed

Crystal Art Gallery - Framed Canvas w/Foil - 40"W x 30"H, Straight Fit Framed

Item #: WBB1124228

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $103.95

Quantity

Customers Also Viewed

Crystal Art Gallery - Framed Canvas w/Foil - 40"W x 30"H, Straight Fit Framed

This Large Wine themed canvas can be hung in any space, not just the kitchen. Beautifully framed, this canvas also adorns actual metallic leafing

  • WIDTH INCHES 40 (101.6 cm)
  • DEPTH INCHES 1 (2.54 cm)
  • HEIGHT INCHES 30 (76.2 cm)
  • BRAND Crystal Art Gallery
  • DESCRIPTION Framed Canvas w/Foil
  • FRAME COLOR Bronze
  • FRAME MATERIAL Plastic
  • MANUFACTURERS PART NUMBER 56507
  • ORIENTATION Horizontal
  • PACKAGE QUANTITY 1
  • STYLE Floral & Still Life
  • TYPE Framed Art
  • COLOR FAMILY Red
  • MATTING Straight Fit Framed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Crystal Art Gallery - Framed Canvas w/Foil - 40"W x 30"H, Straight Fit Framed

Crystal Art Gallery - Framed Canvas w/Foil - 40"W x 30"H, Straight Fit Framed

Item #: WBB1124228

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Crystal Art Gallery - Framed Canvas w/Foil - 40"W x 30"H, Straight Fit Framed
    Crystal Art Gallery - Framed Canvas w/Foil - 40"W x 30"H, Straight Fit Framed
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant