Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 712BL - Double Menu Cover, 7-1/2" x 11" Blue

Alegacy 712BL - Double Menu Cover, 7-1/2" x 11" Blue

Item #: WBB344459

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 24

Price: $6.40

Quantity

Customers Also Viewed

Double Menu Cover-Blue

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBER712BL
  • WIDTH INCHES11 (27.94 cm)
  • CONSTRUCTIONPlastic
  • LENGTH INCHES7-1/2 (19.05 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Alegacy 233HT - Turner, Stiff, Beveled - Pkg Qty 12

Item #: B344688

Not Yet Rated

$81.60

Close

24 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 712BL - Double Menu Cover, 7-1/2" x 11" Blue

Alegacy 712BL - Double Menu Cover, 7-1/2" x 11" Blue

Item #: WBB344459

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top