Carafes & Pitchers
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days (ships from US)
Capacity
2-1/5 Liters oz
Material
Chrome/Black
Compare
1
1
Ships in 2 Business Days (ships from US)
Capacity
48 oz
Package Quantity
6
Material
Polycarbonate
Compare
Classic Coffee Concepts 27000 - Decanter, Glass, 3-Pack, 12-Cup, Regular Coffee - Pkg Qty 3
Model #: WBB386016
1
1
Ships in 2 Business Days (ships from US)
Capacity
12 Cups oz
Package Quantity
3
Material
Glass
Compare
Classic Coffee Connections 27100 -12-Cup Glass Commercial Decanter, Decaf - Pkg Qty 3
Model #: WBB386018
1
1
Ships in 3 Business Days (ships from US)
Capacity
12 Cups oz
Package Quantity
3
Material
Glass
Compare
3
3
Ships in 7 Business Days (ships from US)
Capacity
66 oz
Package Quantity
3
Material
Stainless Steel
Compare
2
2
Ships in 7 Business Days (ships from US)
Capacity
33 oz
Package Quantity
10
Material
Stainless Steel