Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Undercounter Refrigerators

Undercounter refrigerators are designed to fit beneath counters and between cabinets to keep ingredients, beverages, and prepped foods cool and easily accessible. The adjustable shelves provide flexible storage, and the digital temperature control ensures precise cooling. The undercounter refrigerators are designed for restaurants, bars, and catering businesses.
101 Results

Ships From Canada

Availability

Voltage

View All Voltage

Type

View All Type
View All Width
View All Depth
View All Height
View All Capacity
101 Results
Compare
BESTSELLER
1
1
$2,585.00
Ships Same Day

Capacity

11.2 ft³

Height

35-1/5 in

Depth

29-1/2 in

Width

48 in

Compare
1
1
$1,999.00
In Stock, Ships in 3-4 days

Capacity

5.5 ft³

Height

35-1/2 in

Depth

29-1/2 in

Width

27 in

Compare
1
1
$1,279.00
Ships in 6 Business Days (ships from US)

Capacity

5.5 ft³

Height

32-5/8 in

Depth

23 in

Width

23-5/8 in

Compare
1
1
$4,335.00
Ships in 14 Business Days (ships from US)

Capacity

7 ft³

Height

55 in

Depth

35-1/4 in

Width

96-1/4 in

Compare
1
1
$2,045.00
Ships in 6 Business Days (ships from US)

Capacity

5.5 ft³

Height

32 in

Depth

23-1/2 in

Width

23-3/4 in

Compare
1
1
$1,795.00
Ships in 6 Business Days (ships from US)

Capacity

3.13 ft³

Height

32-1/2 in

Depth

17-1/4 in

Width

19 in