Beverage Air® HR2HC-1HG Reach In Refrigerator 49 Cu. Ft. Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Beverage Air® HR2HC-1HG Reach In Refrigerator 49 Cu. Ft. Stainless Steel

Item #: WBB383706

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16,972.39 Save up to 56%
Price: $ 7,430.00
Product Information
Customer Review
Product Q&A
CABINET CONSTRUCTION
  • Exterior-Stainless steel exterior front with glass door(s) and gray painted sides standard.
  • Interior-Anodized aluminum interior with coved corners standard.
  • Insulation-2" foamed-in-place CFC and HCFC-free polyurethane insulation.
ELECTRONIC CONTROL
  • Electronic thermostat provides a digital display of cabinet temperatures, which includes status indicators and key pad for any necessary temperature adjustments.
REFRIGERATION SYSTEM
  • Top mount balanced refrigeration system with evaporator positioned out of the food zone to maximize capacity.
  • Automatic evaporation system for energy efficiency.
  • Unique down draft airflow system ensures uniform distribution of airflow throughout the entire cabinet to ensure even product temperatures; maintains product temperatures between 36 - 38°F.
  • Factory engineered, self-contained refrigeration system uses environmentally friendly (CFC and HCFC-free) R134A refrigerant.
DOORS
  • Choose from glass door or half-glass door configuration.
  • Energy efficient, "Low-E", double pane thermal glass.
  • Anti-microbial door handles are standard.
  • Field reversible doors and cam lift hinges standard. Positive seal self-closing door(s) with 120° stay open feature.
  • Plug-in magnetic door gaskets of one piece construction, removable without tools for ease of cleaning.
SHELVING
  • Three (3) heavy duty epoxy coated wire shelves per section standard. Four (4) shelf clips included per shelf (field installed).
  • Shelves are adjustable in ½" increments. Four (4) interior pan slide kits available for field installation (see catalog).
MODEL FEATURES
  • Vertical fluorescent interior lighting.
  • 6" heavy-duty casters included, two with brakes. HRPS Spec Series standard with 6" legs.
  • Cord and plug pre-wired - 115/60/1 phase.
  • Epoxy coated evaporator to eliminate the potential of corrosion.
  • ENERGY STAR® Qualified - 2010 Energy Compliant.
  • UL-EPH and CUL for open food product.
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBeverage Air
    • MANUFACTURER PART NUMBERHR2HC-1HG
    • COMPRESSOR TYPETop Mount
    • DESCRIPTIONReach In Refrigerator
    • SERIESHorizon
    • CAPACITY CUBIC FEET49 (1.39 cu. m)
    • WIDTH INCHES52 (132.08 cm)
    • DEPTH INCHES32 (81.28 cm)
    • HEIGHT INCHES78-1/2 (199.39 cm)
    • COMPARTMENT WIDTH INCHES48 (121.92 cm)
    • COMPARTMENT DEPTH INCHES28 (71.12 cm)
    • SHELF QUANTITY6
    • VOLTS115
    • AMPS8.4
    • HERTZ60
    • HORSEPOWER1/3
    • DOOR QUANTITY4
    • CONSTRUCTIONSteel & Glass
    • APPLICATIONCommercial
    • PACKAGE QUANTITY1
    • APPROVALS OR CERTIFICATIONSNSF, UL
    • DOOR FINISHHalf-Glass
    • WEIGHT LBS.571 (259.55 kg)
    • DRAWER QUANTITY2
    • BODY FINISHStainless Steel