Take 15% off your entire order!

Offer applied at checkout

Sandwich / Salad Table 48-1/4"W - 2 Doors

Sandwich / Salad Table 48-1/4"W - 2 Doors

Item #: WBB237476

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$7,677.94 up to 44% OFF

Price: $4,316.00

Quantity

Customers Also Viewed

M3 Series - Sandwich/Salad Table 48-1/4"W - 2 Door

Stainless steel interior and exterior for easy cleanning and long life. ABS sheet door liners resist water condensation with thermal efficiency. Cutting board side rail is removalbe for cleaning. Includes 4" deep condiment pans, height adjustable heavy duty polyethylene coated wire shelves and high-density polyurethane insulation. Cold air compartment maintains temperature evenly to preserve fresh food longer. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Refrigerator offers 33°F to 39°F temperature. Hot gas condensate system is treated to resist corrosion. Moves easily on four 5" swivel casters (two locking). 115V. UL listed. NSF listed. ISO 9001 & CEC certified. 48-1/4"W x 30"D x 37-1/2"H Overall Dimensions.

Product Specifications

  • BRANDTurbo Air
  • MANUFACTURER PART NUMBERMST-48
  • DESCRIPTIONTurbo Air MST-48 48 Inches M3 Series Refrigerated Salad / Sandwich Prep Table w
  • CAPACITY CUBIC FEET12 (.34 cu. m)
  • WIDTH INCHES48-1/4 (122.56 cm)
  • DEPTH INCHES30 (76.2 cm)
  • HEIGHT INCHES37 (93.98 cm)
  • SHELF QUANTITY2 shelves
  • VOLTAGE115
  • AMPS3.7
  • HERTZ60
  • POWER CORD LENGTH FEET9 (2.74 m)
  • HORSEPOWER1/6
  • DOOR QUANTITY2
  • CONSTRUCTIONSteel
  • APPLICATIONCommercial
  • TYPEReach In
  • PACKAGE QUANTITY1
  • REFRIGERANTR-134a
  • WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
  • DRAWER QUANTITY--
  • COLORStainless Steel
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
Sandwich / Salad Table 48-1/4"W - 2 Doors

Sandwich / Salad Table 48-1/4"W - 2 Doors

Item #: WBB237476

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant