Take 15% off your entire order!

Offer applied at checkout

5' Remote Sushi Display Case

5' Remote Sushi Display Case

Item #: WBB237433

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$8,338.24 up to 45% OFF

Price: $4,599.00

Quantity

Customers Also Viewed

5' Remote Sushi Display Case

Remote Case is NSF #7 listed. Prepped and ready for remote refrigeration hook-up. Made with 18 gauge mirror finished, Type 304 stainless steel and removable tempered glass top, front and back doors. ANSI approved. 60"W x 11-7/17"D x 11"H Overall Dimensions.

Product Specifications

  • BRANDTurbo Air
  • MANUFACTURER PART NUMBERTSSC-5
  • DESCRIPTIONRemote Display Case
  • CAPACITY CUBIC FEET2 (.06 cu. m)
  • WIDTH INCHES60 (152.4 cm)
  • DEPTH INCHES11-7/17 (28.99 cm)
  • HEIGHT INCHES11 (27.94 cm)
  • VOLTS115
  • CONSTRUCTIONSteel & Glass
  • APPLICATIONCommercial
  • TYPE5' Remote Sushi Display Case
  • PACKAGE QUANTITY1
  • REFRIGERANTR-134a
  • COLORSteel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

6' Remote Sushi Display Case

Item #: B237434

Not Yet Rated

$5,028.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5' Remote Sushi Display Case

5' Remote Sushi Display Case

Item #: WBB237433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant