Pizza Tools
Color
Price
American Metalcraft 2814 - Pizza Peel, 14" x 16" x 28"L, Aluminum Blade, W/Wood Handle
Width
14 in
Depth
14 in
Length
28 in
Shape
Rectangle
Width
5 in
Depth
12 in
American Metalcraft WPH45153 - Peel Hanger, 4-5/8" x 1-1/4" Deep x 3" High, Chrome On Steel
Width
4-5/8 in
Depth
1-1/4 in
Length
37 in
Material
Chrome
Width
14-1/2 in
Depth
14-1/2 in
Length
63-1/2 in
Shape
Square
American Metalcraft MPCUT6 - Pizza Slice Cutting Board And Guide, With Markings For 6 Slice
Width
20 in
Depth
20 in
Material
Compressed Paper Wood
Width
16 in
Depth
16 in
Length
42 in
Shape
Rectangle