American Metalcraft PS1416 - Baking Stone, 14" x 16" x 7/8" , No Lead Fire Brick Material
See all 6 items in product family

American Metalcraft PS1416 - Baking Stone, 14" x 16" x 7/8" , No Lead Fire Brick Material

Item #: WBB550890

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($233.90)

Price: $116.95
Product Information
Customer Review
Product Q&A
Baking Stone, 14X16X7/8" , No Lead Fire Brick Material

Deluxe Pizza Stones, Perfect for small restaurants & bars. Ideal where hearth baking is not possible. Keeps pizzas warm in heated display cases. Made of Corderite; a no lead fire brick material. FDA approved for oven use. Perfect thickness and porosity for heat retention. 14" x 16" x 7/8" (35.6 x 40.6 x 2.2 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERPS1416
    • DESCRIPTIONBaking Stone
    • CONSTRUCTIONCordierite
    • PACKAGE QUANTITY1
    • DEPTH INCHES14-1/4 (36.2 cm)
    • SHAPERectangle
    • DIAMETER INCHES--
    • HEIGHT INCHES7/8 (2.22 cm)
    • WIDTH INCHES16-1/2 (41.91 cm)