Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 40681 - Sparta® Chef Series™ French Whips 36" Long, Stainless Steel - Pkg Qty 2

Carlisle 40681 - Sparta® Chef Series™ French Whips 36" Long, Stainless Steel - Pkg Qty 2

Item #: WBB637576

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$129.95 ea.

Price: $259.90 / Pkg of 2

Quantity

Customers Also Viewed

Sparta® Chef Series™ French Whips 36" Long - Stainless Steel

Features:
  • Sanitary fully-sealed construction eliminates bacteria harboring food traps
  • Rust-free 18-8 stainless construction with heavy gauge spring wire loops
  • Perfectly weighted and balanced for heavy mixing, stirring, and beating of batters, sauces, and other thicker mixtures

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER40681
  • DESCRIPTIONFrench Whip
  • LENGTH INCHES36 (91.44 cm)
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY2
  • HEAD WIDTH INCHES15 (38.1 cm)
  • HEAD LENGTH INCHES5 (12.7 cm)
  • TRADEMARKSparta®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Carlisle 40682 - Sparta® Chef Series™ French Whips 48" Long, Stainless Steel - Pkg Qty 2

Item #: B637672

Not Yet Rated

Usually ships in 4 to 7 days (ships from US)

$291.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 40681 - Sparta® Chef Series™ French Whips 36" Long, Stainless Steel - Pkg Qty 2

Carlisle 40681 - Sparta® Chef Series™ French Whips 36" Long, Stainless Steel - Pkg Qty 2

Item #: WBB637576

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top