Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

+

Pelouze® FGTHP220C - Pocket Thermometer, Stainless Steel, Easy To Recalibrate, 0 To 220°F

Pelouze® FGTHP220C - Pocket Thermometer, Stainless Steel, Easy To Recalibrate, 0 To 220°F

Item #: WBB956082

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $14.00

Quantity

Customers Also Viewed

Pelouze® Pocket Thermometer, 0 To 220°F

Features:
  • Food Preparation Thermometer
  • Stainless steel construction
  • Pre-set marker
  • Temperature range 0 to 220°FEasy to re-calibrateNSF

Product Specifications

  • BRANDPelouze
  • MANUFACTURER PART NUMBERFGTHP220C
  • DESCRIPTIONDial Pocket Thermometers, Stainless Steel

  • WIDTH INCHES1 (2.54 cm)
  • HEIGHT INCHES5 (12.7 cm)
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • MINIMUM TEMPERATURE °F0
  • MAXIMUM TEMPERATURE °F220
  • PROBE LENGTH INCHES5 (12.7 cm)
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Tc® Clean Seat Spray Refill - 400ml - FG402537 - Pkg Qty 12

Item #: B566395

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$207.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pelouze® FGTHP220C - Pocket Thermometer, Stainless Steel, Easy To Recalibrate, 0 To 220°F

Pelouze® FGTHP220C - Pocket Thermometer, Stainless Steel, Easy To Recalibrate, 0 To 220°F

Item #: WBB956082

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pelouze® FGTHP220C - Pocket Thermometer, Stainless Steel, Easy To Recalibrate, 0 To 220°F
    Pelouze® FGTHP220C - Pocket Thermometer, Stainless Steel, Easy To Recalibrate, 0 To 220°F
    Pelouze® FGTHP220C - Pocket Thermometer, Stainless Steel, Easy To Recalibrate, 0 To 220°F
    Pelouze® FGTHP220C - Pocket Thermometer, Stainless Steel, Easy To Recalibrate, 0 To 220°F

    Be the first to know about our special deals and events!

    Top