Take 15% off your entire order!

Offer applied at checkout

3" x 6" Dough Scraper, Polypropylene Handle

3" x 6" Dough Scraper, Polypropylene Handle

Item #: WBB240328

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$18.32 up to 13% OFF

Minimum Quantity: 8

Price: $16.00

Quantity

Customers Also Viewed

3" x 6" Dough Scraper, Polypropylene Handle

This Victorinox turner has an ergonomic style handle which allows for comfort and control. Victorinox 3"x6" dough scraper is one of the most versatile tools in the kitchen. Polypropylene handle.

Product Specifications

  • BRANDVictorinox
  • MANUFACTURERS PART NUMBER7.6259.23
  • DESCRIPTIONScraper
  • TYPEScraper
  • LENGTH INCHES6 (15.24 cm)
  • WIDTH INCHES3 (7.62 cm)
  • BLADE LENGTH INCHES6
  • HANDLE CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Layflat Polypropylene Bags, 4-3/4"W x 6-3/4"L 1.5 Mil Clear, 1000/CASE

Item #: B893929

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$19.00

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" x 6" Dough Scraper, Polypropylene Handle

3" x 6" Dough Scraper, Polypropylene Handle

Item #: WBB240328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant