Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy NPB5 - Nylon Pastry Bags 10" x 17" - Pkg Qty 12

Alegacy NPB5 - Nylon Pastry Bags 10" x 17" - Pkg Qty 12

Item #: WBB343497

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$14.25 ea.

Price: $171.00 / Pkg of 12

Quantity

Customers Also Viewed

Reusable pastry bag is made of super pliable nylon for exceptional control and feel. Best value for light-duy applications and detailing. Simply boil for easy cleaning.

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBERNPB5
  • DESCRIPTIONPastry Bag
  • TYPECanvas
  • WIDTH INCHES10 (25.4 cm)
  • HEIGHT INCHES17 (43.18 cm)
  • CONSTRUCTIONCanvas
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Alegacy 44 - Turner, Long Handle - Pkg Qty 12

Item #: B344690

Not Yet Rated

$132.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy NPB5 - Nylon Pastry Bags 10" x 17" - Pkg Qty 12

Alegacy NPB5 - Nylon Pastry Bags 10" x 17" - Pkg Qty 12

Item #: WBB343497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top